Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" FNPT Red Brass Tee

  • Zoro #: G3306651
  • Mfr #: 1VEZ7
$12.99
  • Fitting Connection Type: FNPT
  • Pipe Size - Pipe Fitting: 1"
  • Max. Pressure: 125 psi
See full product details
Orders over $75 ship free.

Zoro Select #1VEZ7 Specifications

  • Zoro #: G3306651
  • Mfr #: 1VEZ7
Fitting Connection Type: FNPT Pipe Size - Pipe Fitting: 1"
Max. Pressure: 125 psi Basic Pipe Fitting Material: Metal
Pipe Fitting Material: Red Brass Item: Tee
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1 Fitting Schedule/Class: Class 125
Specific Fitting Shape: Tee Temp. Range: -20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape: Tee Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #1VEZ7