Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" FNPT Red Brass Union

  • Zoro #: G2922035
  • Mfr #: 1VFK7
$22.99
  • Fitting Schedule/Class: Class 125
  • Basic Pipe Fitting Material: Metal
  • Temp. Range: -20 Degrees to 400 Degrees F
See full product details
Orders over $75 ship free.

Zoro Select #1VFK7 Specifications

  • Zoro #: G2922035
  • Mfr #: 1VFK7
Fitting Schedule/Class: Class 125 Basic Pipe Fitting Material: Metal
Temp. Range: -20 Degrees to 400 Degrees F Pipe Fitting Material: Red Brass
Item: Union Max. Pressure: 125 psi
Pipe Size - Pipe Fitting: 1" Fitting Connection Type: FNPT
Basic Pipe Fitting Shape: Union Specific Fitting Shape: Union
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1, A-A-59617 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Union, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, A-A-59617, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #1VFK7