Zoro Select
Red Brass Union, FNPT, 1" Pipe Size
Mfr # 6RDA9
Zoro # G4726574
$39.22
7% off
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Union
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size 22UL36
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size 22UK99
- ZORO SELECT Low Lead Brass Coupling, Compression, 1-1/4" Pipe Size 160-307NL
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 6AZD3
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size 706108-04
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size 706123-0804
- ZORO SELECT Square Head Plug, Brass, 2 1/2 in, M BSPT ZUSA-PF-10730
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, BSPT ZUSA-PF-10664
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/8 in, NPT ZUSA-PF-10614
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size 1VEV5
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size 22UL15
- Zoro Select Brass Pipe Fittings