Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-12 x 2" Indented Hex Washer Head Type Slotted Drive Type 2000 PK

  • Zoro #: G4836393
  • Mfr #: 1032PSW
No Product Image Available
$125.09 ($0.06/unit)
  • Finish: Zinc
  • Dia./Thread Size: #10-12
  • Drive Type: Slotted
See full product details
This item ships free.

Zoro Select #1032PSW Specifications

  • Zoro #: G4836393
  • Mfr #: 1032PSW
Finish: Zinc Dia./Thread Size: #10-12
Drive Type: Slotted Package Quantity: 2000
System of Measurement: Inch Head Type: Indented Hex Washer
Length: 2" Item: Self Drilling Screws, 10-12X2 SL,PK2000
Size: 10-12X2 Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

10-12X2 Slot Ind Hexwasher 1/4" Across The Flats F/T Self Piercing Scr Needle Point Zinc

Reviews of Zoro Select #1032PSW