Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-12 x 3/4" Steel Self Drilling Screws, Hex Head Type 1000 PK

  • Zoro #: G4821553
  • Mfr #: 1012PSWN
No Product Image Available
$69.79 ($0.07/unit)
  • Head Type: Hex
  • Dia./Thread Size: #10-12
  • Finish: Zinc
See full product details
Orders over $75 ship free.

Zoro Select #1012PSWN Specifications

  • Zoro #: G4821553
  • Mfr #: 1012PSWN
Head Type: Hex Dia./Thread Size: #10-12
Finish: Zinc Size: 10-12X3/4
Drive Type: Slotted Package Quantity: 1000
System of Measurement: Inch Length: 3/4"
Material: Steel Item: Self Drilling Screws, 10-12X3/4 ,PK1000
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

10-12X3/4 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc

Reviews of Zoro Select #1012PSWN