Zoro Select

#10-16 x 1-1/2" Flat Head Type, Phillips Drive Type, 4000 PK

Zoro Select #10-16 x 1-1/2" Flat Head Type,  Phillips Drive Type,  4000 PK 1024KPF
Hover or click to zoom Tap to zoom
Key Features
  • Head Type: Flat
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 10-16X1 1/2
  • Dia./Thread Size: #10-16
  • Item: Self Drilling Screws,10-16x1 1/,Package Quantity 4000
  • Package Quantity: 4000
See full product details
$300.67
Pk of 4000, $0.08/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #1024KPF Specifications

  • Length: 1-1/2"
  • Head Type: Flat
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 10-16X1 1/2
  • Dia./Thread Size: #10-16
  • Item: Self Drilling Screws,10-16x1 1/,Package Quantity 4000
  • Package Quantity: 4000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

10-16X1 1/2 Phillips Flat Self Drilling Screw Full Thread Zinc and Bake

Reviews of Zoro Select #1024KPF

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.