Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-16 x 1" Steel Self Drilling Screws, Indented Hex Washer Head Type

  • Zoro #: G4824983
  • Mfr #: 1016PW
No Product Image Available
$114.98 ($0.04/unit)
  • Finish: Zinc
  • Material: Steel
  • Dia./Thread Size: #10-16
See full product details
This item ships free.

Zoro Select #1016PW Specifications

  • Zoro #: G4824983
  • Mfr #: 1016PW
Finish: Zinc Material: Steel
Dia./Thread Size: #10-16 Drive Type: Unslotted
Length: 1" Size: 10-16X1
Package Quantity: 3000 System of Measurement: Inch
Item: Self Drilling Screws, 10-16X1 UN,PK3000 Head Type: Indented Hex Washer
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

10-16X1 Unslt Ind Hex Washer 1/4" Across The Flats F/T Self Piercing Sc Zinc Needle Pt

Reviews of Zoro Select #1016PW