Zoro Select

#10-16 x 1" Steel Self Drilling Screws, Truss Head Type, Phillips Drive Type, 4000 PK

Zoro Select #10-16 x 1" Steel Self Drilling Screws,  Truss Head Type,  Phillips Drive Type,  4000 PK 1016BPT
Hover or click to zoom Tap to zoom
Key Features
  • Head Type: Truss
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 10-16X1
  • Dia./Thread Size: #10-16
  • Drill Point Size: Type B
See full product details
$320.67
Pk of 4000, $0.08/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #1016BPT Specifications

  • Length: 1"
  • Head Type: Truss
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 10-16X1
  • Dia./Thread Size: #10-16
  • Drill Point Size: Type B
  • Package Quantity: 4000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

10-16X1 Phillips Full Contour Truss Self Tapping Screw Type B Full Thread Zinc And Bake

Reviews of Zoro Select #1016BPT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.