Skip to Main Content
customer-service Help
Zoro Select

#10-24 Cylindrical Socket Head Cap Screw, 1/4 in L, 10 PK

Zoro Select #10-24 Cylindrical Socket Head Cap Screw,  1/4 in L,  10 PK PK1024-14SHC-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.29 ($3.73/unit)
  • Dia./Thread Size: #10-24
  • Drive Type: Hex Socket
  • Length: 1/4 in
See full product details
Orders over $75 ship free.
Total: $37.29

Zoro Select #PK1024-14SHC-01 Specifications

  • Dia./Thread Size: #10-24
  • Drive Type: Hex Socket
  • Length: 1/4 in
  • System of Measurement: Inch
  • Basic Material: PEEK
  • Material Grade: Not Graded
  • Thread Style: UNC
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Anodized
  • Item: Socket Head Cap Screw
  • Min. Tensile Strength: 26,800 psi
  • Fastener Industry Standards: ANSI/ASME B18.3
  • Rockwell Hardness: D87.5
  • Head Height: 0.1875 in
  • Self-Locking Element: No
  • Vented Hole Size: Not Vented
  • Head Dia.: 0.3125 in
  • Thread Length: 1/4"
  • Class: 2A
  • Fastener Thread Type: UNC (Coarse)
  • Thread Dia.: #10
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Thread Direction: Right Hand
  • Drive Size: 5/32 in
  • Min. Thread Length: 1/4 in
  • Package Quantity: 10
  • Length (Straight Wireway): 1/4 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material PEEK, Material Grade Not Graded, #10-24, Length 1/4 in, Fastener Finish Anodized, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 in, Thread Style UNC, Thread Direction Right Hand, Min. Thread Length 1/4 in, Head Height 0.1875 in, Thread Dia. #10, Package Quantity 10

Reviews of Zoro Select #PK1024-14SHC-01