Zoro Select
#10-24 Cylindrical Socket Head Cap Screw, 6 in L, 5 PK
- Zoro #: G3053811
- Mfr #: SCIA-1006007-005P
Tap to zoom
Hover or click to zoom
$34.31
pkg. of 5 ($6.86/ea)
- Dia./Thread Size: #10-24
- Drive Type: Hex Socket
- Length: 6 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.31
Zoro Select #SCIA-1006007-005P Specifications
- Zoro #: G3053811
- Mfr #: SCIA-1006007-005P
- Dia./Thread Size: #10-24
- Drive Type: Hex Socket
- Length: 6 in
- System of Measurement: Inch
- Basic Material: Steel
- Material Grade: Alloy Steel
- Thread Style: Partially Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Cylindrical
- Fastener Finish: Black Oxide
- Item: Socket Head Cap Screw
- Temp. Range: - 20 Degrees F to 400 Degrees F
- Class: 3A
- Drive Size: 5/32 in
- Thread Length: 7/8"
- Thread Dia.: #10
- Rockwell Hardness: C39 to C45
- Head Dia.: 0.3125 in
- Min. Tensile Strength: 180,000 psi
- Thread Direction: Right Hand
- Vented Hole Size: Not Vented
- Head Height: 0.19 in
- Fastener Industry Standards: ASME B18.3, ASTM A574
- Fastener Thread Type: UNC (Coarse)
- Screw Industry Standards: ASTM A574, ASME B18.3
- Min. Thread Length: 7/8 in
- Length (Straight Wireway): 6 in
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 6 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 7/8 in, Thread Length 7/8 In., Head Height 0.19 in, Thread Dia. #10, Package Quantity 5
Reviews of Zoro Select #SCIA-1006007-005P
Explore more
- Zoro Select #10-32 Cylindrical Flanged Socket Head Cap Screw, 3 1/8 in L ZPS60110F44
- Zoro Select 3/8"-16 Socket Head Cap Screw, 7/8 in L, 100 PK MS16997-98
- Zoro Select 5/16"-18 Cylindrical Flanged Socket Head Cap Screw, 1 1/2 in L ZPS72051C16
- Zoro Select #10-32 Cylindrical Socket Head Cap Screw, 2 in L, 10 PK PK1032-2SHC-01
- Zoro Select M12-1.75 Socket Head Cap Screw, 25 mm L, 25 PK M12025CSP
- Zoro Select 5/16"-18 Socket Head Cap Screw, 1 in L, 250 PK MS35307-335
- Zoro Select #10-32 Cylindrical Flanged Socket Head Cap Screw, 4 1/4 in L ZPS60210F62
- Zoro Select #6-32 Socket Head Cap Screw, 3/8 in L, 100 PK NAS1352N066
- Parker Fasteners 10"-32 Socket Head Cap Screw, 5/16 in L NAS1351N3-5
- 80/20 Inc 5/16"-18 Socket Head Cap Screw, 3 1/2 in L 3958
- Ampg 3/8"-16 Socket Head Cap Screw, 3/4 in L ZS75538C12
- Zoro Select Socket Head Cap Screws