customer-service Help
Zoro Select

#10-24 Flat Socket Head Cap Screw, 1 in L, 2900 PK

Zoro Select #10-24 Flat Socket Head Cap Screw,  1 in L,  2900 PK B51060.019.0100
Tap to zoom
Hover or click to zoom
$329.39
pkg. of 2900 ($0.11/ea)
  • Dia./Thread Size: #10-24
  • Drive Type: Hex Socket
  • System of Measurement: Inch
See full product details
This item ships free.

Total: $329.39

Zoro Select #B51060.019.0100 Specifications

  • Dia./Thread Size: #10-24
  • Drive Type: Hex Socket
  • Length: 1 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Fastener Finish: Plain
  • Screw Industry Standards: ASTM F879, ASME B18.3
  • Thread Dia.: #10
  • Fastener Thread Type: UNC (Coarse)
  • Item: Socket Head Cap Screw
  • Rockwell Hardness: B80 to C32
  • Thread Length: 7/8"
  • Head Angle (Deg.): 82
  • Thread Direction: Right Hand
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Min. Tensile Strength: 85,000 to 150,000 psi
  • Fastener Industry Standards: ASME B18.3, ASTM F879
  • Drive Size: 1/8 in
  • Head Dia.: 0.4063 in
  • Min. Thread Length: 7/8 in
  • Package Quantity: 2900 PK
  • Length (Straight Wireway): 1 in
  • Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 1 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 7/8 in, Thread Length 7/8 In., Thread Dia. #10, Head Angle (Deg.) 82, Package Quantity 2900

Reviews of Zoro Select #B51060.019.0100