Zoro Select
#10-24 Not Graded Hex Head Cap Screw, Peek, PK 10
- Zoro #: G5579478
- Mfr #: PK1024-138HH-01
Tap to zoom
Hover or click to zoom
$45.19
pkg. of 10 ($4.52/ea)
- Dia./Thread Size: #10-24
- Basic Material: Peek
- Fastener Finish: Anodized
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.19
Zoro Select #PK1024-138HH-01 Specifications
- Zoro #: G5579478
- Mfr #: PK1024-138HH-01
- Dia./Thread Size: #10-24
- Fastener Length: 1 3/8 in
- Basic Material: Peek
- Fastener Finish: Anodized
- Fastener Thread Style: Fully Threaded
- Head Type: Hex
- System of Measurement: Inch
- Thread Size: #10-24
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNC (Coarse)
- Min. Thread Length: 1 3/8 in
- Rockwell Hardness: D87.5
- Cap Screw Type: Hex Head Cap Screw
- Head Height: 1/8 in
- Temp. Range: -50 Degrees to 500 Degrees F
- Item: Hex Head Cap Screw
- Tensile Strength: 26,800 psi
- Material Grade: Not Graded
- Fastener Industry Standards: ANSI/ASME B18.6.3
- Screw Grade/Class: Not Graded
- Thread Style: Fully Threaded
- Head Width: 0.3125 in
- Proof Load: 26,800 psi
- Thread Direction: Right Hand
- Minimum Temperature: -50 Degrees F
- Thread Pitch: Fully Threaded
- Maximum Temperature: 500 Degrees F
- Drive: Hex
- Material Grade/Class: Not Graded
- Screw Size: #10
- Threadlocker Minimum Temperature: #10-24
- Overall Length: 1 3/8 in
- Minimum Thread Length: 1 3/8 in
- Dimensional Standards: ASME B18.6.3
- Head Style: Hex
- Pack Size: Small Pack
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size #10-24, Fastener Length 1 3/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 1/8 in, Head Width 0.3125 in, Package Quantity 10