Zoro Select
Not Graded, #10-24 Hex Head Cap Screw, Anodized Peek, 5/8 in L, 10 PK
Mfr # PK1024-58HH-01
Zoro # G5588639
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 5/16 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material Peek
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK N04100.050.0300
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 12 in L U04100.100.1200
- ZORO SELECT Grade A307, 5/8" Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK 494119-PG
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK U55010.037.0300
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK U01000.062.0800
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK M01200.120.0080
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK 10080CH5O
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK U01062.025.0375
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 45 PK 10140CH5O
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 16 mm L, 100 PK M04114.080.0016
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK U01200.037.0325
- Zoro Select Hex Head Cap Screws