Zoro Select
#10-24 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in L, 10 PK
- Zoro #: G5650123
- Mfr #: PK1024-158SHC-01
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-24
- Basic Material: PEEK
- Fastener Finish: Anodized
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/32 in
- Min. Tensile Strength: 26,800 psi
$38.13
Pk of 10, $3.81/ea
Subtotal: $38.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #PK1024-158SHC-01
- Zoro #G5650123
- Country of OriginMultiple
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-24 |
Length | 1-5/8 in |
Drive Size | 5/32 in |
Head Height | 0.1875 in |
Head Dia. | 0.3125 in |
Vented Hole Size | Not Vented |
Thread Length | 1 5/8 in |
Length (Straight Wireway) | 1 5/8 in |
Min. Thread Length | 1 5/8 in |
Thread Size | #10 |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 5/8 in |
Fastener Length | 1 5/8 in |
Pack Size | Small Pack |
Vent Hole Diameter | Not Applicable |
Head Diameter | 0.312 in |
Flange Diameter | Not Applicable |
Screw Length | 1 5/8 in |
Details
Item | Socket Head Cap Screw |
Basic Material | PEEK |
Fastener Finish | Anodized |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 26,800 psi |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-24, Minimum Thread Length 1 5/8 in, Fastener Length 1 5/8 in, Head Height 0.187 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style UNC, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Reviews of Zoro Select #PK1024-158SHC-01
Explore more
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 3/4 in L, 10 PK PK1024-34SHC-01
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 2 in L, 10 PK PK1024-2SHC-01
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 7/8 in L, 10 PK PK1024-78SHC-01
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/16 in L, 100 PK U55050.011.0018
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 2100 PK B07150.016.0200
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK M07151.050.0045
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-7/8 in L ZPS60110F40
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L ZPS60251C44
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK BHSD0380100FP-PK50
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/4 in L, 25 PK 659870-25
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 2000 PK B51041.019.0100
- Zoro Select Socket Head Cap Screws