Shop Alternate Products

Zoro Select

#10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 3300 PK (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Dia./Thread Size: #10-24
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Socket
  • Drive Type: Hex
  • Drive Size: 5/32 in
  • Min. Tensile Strength: 170,000 to 180,000 psi
  • Standards: ASME B18.3
See all product information
This Product is Discontinued
Shop for all Socket Head Cap Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents