Zoro Select
#10-24 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # HTCEIF-1000500US-100P
Zoro # G3195412
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive Hex
- Drive Size 5/16 in
- Material Steel
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK HTCEIF02500750US-050P
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK HTCEIF02501000US-025P
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK HTCEIF0-800500US-100P
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPEI0-600370-100P
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0206IPP
- ZORO SELECT M4-0.70 x 7.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK MPFJ040100-025P1
- ZORO SELECT #4-40 x 3/16 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK 0403MTU
- ZORO SELECT #10-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 3000 PK 1120MPR
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK M2.54D7985A
- MIDWEST FASTENER M3-0.50 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK 51529
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK 9131686
- Zoro Select Machine Screws