Zoro Select
#10-24 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK
- Zoro #: G2427413
- Mfr #: 1008MTT188
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Material: Stainless Steel
- Finish: Plain
- Head Type: Truss
- Drive: Torx
- Package Quantity: 3500
- System of Measurement: Inch
- Size: #10-24X1/2"
$552.82
Pk of 3500, $0.16/ea
Subtotal: $552.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1008MTT188 Specifications
- Zoro #: G2427413
- Mfr #: 1008MTT188
- Item: Machine Screw
- Thread Size: #10-24
- Fastener Length: 1/2 in
- Material: Stainless Steel
- Finish: Plain
- Head Type: Truss
- Drive: Torx
- Package Quantity: 3500
- System of Measurement: Inch
- Size: #10-24X1/2"
- Country of Origin (subject to change): Taiwan, Province of China
Description
10-24X1/2 6 Lobe Truss Full Contour Machine Screw Fully Threaded 18 8 Stainless Steel
Reviews of Zoro Select #1008MTT188
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #8-32 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 2000 PK 0808MTT188
- ZORO SELECT #10-24 x 3/4 in Torx Truss Machine Screw, Plain Stainless Steel, 2500 PK 1012MTT188
- ZORO SELECT 1/4"-20 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 1500 PK 1408MTT188
- ZORO SELECT #4-40 x 1/2 in External Hex Hex Machine Screw, Zinc Steel, 10000 PK 0408RWS
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Zinc Black Steel, 3000 PK 1408MSTBZ
- ZORO SELECT M1.6-0.35 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK 560739
- ZORO SELECT #0-80 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZE95
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPII0-400250-100P
- ZORO SELECT #10-32 x 1 in Slotted Round Machine Screw, Plain Brass, 6000 PK 81RR10X1
- ZORO SELECT #10-32 x 5/8 in Phillips Truss Machine Screw, Plain 100 PK U51862.019.0063
- NEWPORT FASTENERS 1/4"-20 x 1 1/2 in Square Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 639633-BR-1000
- Zoro Select Machine Screws