Zoro Select
10-24X1 COARSE SOCKT SET SCR CONE BLACK OX & OIL
- Zoro #: G4841871
- Mfr #: 1016SSNI
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Cone
- Overall Length: 1 in
- Thread Size: 10-24 x 1 in
- Material: Alloy Steel
- Finish: Black Oxide
- Item: Socket Set Screws, 10-24X1 COARS,PK5000
- Fastener Industry Standards: ASME B18.3
$1,986.69
Pk of 5000, $0.40/ea
Subtotal: $1,986.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1016SSNI Specifications
- Zoro #: G4841871
- Mfr #: 1016SSNI
- System of Measurement: Inch
- Point type: Cone
- Overall Length: 1 in
- Thread Size: 10-24 x 1 in
- Material: Alloy Steel
- Finish: Black Oxide
- Item: Socket Set Screws, 10-24X1 COARS,PK5000
- Fastener Industry Standards: ASME B18.3
- Drive Type: Socket
- Rockwell Hardness: C45 to 53
- Class: 3A
- Fastener Thread Type: Coarse
- Type: Coarse
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket Set Screws, 10-24X1 COARS,PK5000, Package Quantity 5000
Reviews of Zoro Select #1016SSNI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Socket Set Screw, 1/2 Dog, 1-1/4" L, PK450 B07820.050.0125
- ZORO SELECT Socket Set Screw, Gr M16, Cup, 40mm L, PK5 M07840.160.0040
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/2, PK50 010832T050
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 16mm, PK100 M07860.040.0016
- ZORO SELECT Set Screw, Flat, 1-1/4" L, Plain, PK290 B07810.062.0125
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 U07840.011.0050
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 0-80 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 100PK 670357-100
- ZORO SELECT Socket Set Screw, Cup, 1-8x1-1/2 U07840.100.0150
- Zoro Select Set Screws