Zoro Select
#10-24 x 1/2 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 3000 PK
Mfr # 1008MPP410
Zoro # G2605819
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Material 410 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0075
- ZORO SELECT #12-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.021.0050
- ZORO SELECT #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.021.0150
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.040.0008
- ZORO SELECT #8-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK 0864MPF
- ZORO SELECT #6-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.013.0050
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.037.0200
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain PEEK, 10 PK PK1420-2FHS-01
- ZORO SELECT 1/4"-20 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0500
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.011.0037
- ZORO SELECT #8-32 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0175
- Zoro Select Machine Screws