Zoro Select
#10-24 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 3000 PK
Mfr # 1008RPP410
Zoro # G5666313
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Head Type Pan
- Drive Phillips
- Material Steel
Explore More Products
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0031
- ZORO SELECT #6-32 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51016.013.0037
- ZORO SELECT #10-32 x 3/4 in Phillips Oval Machine Screw, Zinc Plated Steel, 6000 PK 1112MPO
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0125
- ZORO SELECT M3-0.50 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.030.0016
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.025.0150
- ZORO SELECT #10-24 x 7/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.019.0087
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0404EPP
- ZORO SELECT Button Head Machine Screw ZBM6X25-316F
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK 62014
- ZORO SELECT 1/4"-20 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51110.025.0300
- Zoro Select Machine Screws