Zoro Select

10-24X2 SLT HX WASH FT TCS F SERR ZINC AND BAKE

Zoro Select 10-24X2 SLT HX WASH FT TCS F SERR ZINC AND BAKE 1032FSWS
Hover or click to zoom Tap to zoom
$154.85
pkg. of 1500 ($0.10/ea)
  • Head Type: Slot
  • Item: Washer Assortments,10-24X2 SLT,PK1500
  • Finish: Zinc Plated
  • Type: Serrated
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.

Total: $154.85

Zoro Select #1032FSWS Specifications

  • Head Type: Slot
  • Item: Washer Assortments,10-24X2 SLT,PK1500
  • Finish: Zinc Plated
  • Type: Serrated
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

10-24X2 Slot Indent Hex Washer Serrated Thread Cut Screw Type F Full Thread Zinc Bake

Reviews of Zoro Select #1032FSWS