Zoro Select
#10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 1006REPP
Zoro # G5732019
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3/8 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0037
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK MCRFI-1001000-100P
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK U48300.025.0125
- ZORO SELECT #10-24 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.019.0037
- ZORO SELECT M6-1.00 x 16 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK M616D7985AB
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK M24540.080.0016
- ZORO SELECT #8-32 x 1 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK 116026-B1
- ZORO SELECT #4-40 x 3/8 in Phillips Hex Machine Screw, Nickel Plated Steel, 10000 PK 0406MPWSNP
- ZORO SELECT #10-24 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK 1028MPF188
- ZORO SELECT M3-0.50 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.030.0025
- ZORO SELECT 5/16"-18 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.031.0100
- Zoro Select Machine Screws