Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK
Mfr # U07230.019.0200
Zoro # G5331067
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 2 in
- Screw Head Type Button
- Drive Type Hex
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07000.087.0700
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK U07150.050.0075
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 907809-PG
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 10 PK U07041.050.0125
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7 in Length 1GU81
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK M55050.050.0070
- ZORO SELECT Button Head Socket Cap Screw ZBC448UNEF
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK U07566.006.0012
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16mm Length, 10 PK 6EA34
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M55060.040.0016
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07410.050.0350
- Zoro Select Socket Head Cap Screws