Zoro Select
#10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length
Mfr # ZPS60210F14
Zoro # G2465036
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1-1/4 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK M55050.080.0050
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK SCX203014-100P1
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK M07470.100.0120
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51566.019.0062
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07160.050.0050
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK U07000.062.0075
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07151.030.0016
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Aluminum, 1-11/16 in Length ZPS72008C24
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Aluminum, 2-3/8 in Length ZPS72010F32
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M55060.100.0016
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length K1160.316X60
- Zoro Select Socket Head Cap Screws