customer-service Help
Zoro Select

#10-32 Cylindrical Flanged Socket Head Cap Screw, 1 3/4 in L

Zoro Select #10-32 Cylindrical Flanged Socket Head Cap Screw,  1 3/4 in L ZPS44010F22
Hover or click to zoom Tap to zoom
$31.60
  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 1 3/4 in
See full product details
Orders over $75 ship free.

Total: $31.60

Zoro Select #ZPS44010F22 Specifications

  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 1 3/4 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 17-4 PH
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical Flanged
  • Fastener Finish: Plain
  • Screw Industry Standards: Not Listed
  • Fastener Thread Type: UNF (Fine)
  • Thread Dia.: 3/16 in
  • Item: Socket Head Cap Screw
  • Thread Length: 3/8"
  • Head Dia.: 0.3125 in
  • Drive Size: 5/32 in
  • Fastener Industry Standards: Not Listed
  • Thread Direction: Right Hand
  • Head Height: 0.25 in
  • Min. Thread Length: 3/8 in
  • Length (Straight Wireway): 1 3/4 in
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Stainless Steel, Material Grade 17-4 PH, #10-32, Length 1 3/4 in, Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 3/8 in, Thread Length 3/8 In., Head Height 0.25 in, Thread Dia. 3/16 in

Reviews of Zoro Select #ZPS44010F22