Zoro Select

#10-32 Cylindrical Flanged Socket Head Cap Screw, 3 1/2 in L

Zoro Select #10-32 Cylindrical Flanged Socket Head Cap Screw,  3 1/2 in L ZPS44010F50
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 3 1/2 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 17-4 PH
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
See full product details
$63.15

Subtotal: $63.15

Zoro Select #ZPS44010F50 Specifications

  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 3 1/2 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 17-4 PH
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical Flanged
  • Fastener Finish: Plain
  • Drive Size: 5/32 in
  • Head Dia.: 0.3125 in
  • Fastener Thread Type: UNF (Fine)
  • Thread Length: 3/8"
  • Thread Direction: Right Hand
  • Head Height: 0.25 in
  • Thread Dia.: 3/16 in
  • Fastener Industry Standards: Not Listed
  • Screw Industry Standards: Not Listed
  • Item: Socket Head Cap Screw
  • Min. Thread Length: 3/8 in
  • Length (Straight Wireway): 3 1/2 in
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Stainless Steel, Material Grade 17-4 PH, #10-32, Length 3 1/2 in, Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 3/8 in, Thread Length 3/8 In., Head Height 0.25 in, Thread Dia. 3/16 in

Reviews of Zoro Select #ZPS44010F50

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.