Zoro Select
#10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in Length
Mfr # ZPS60210F54
Zoro # G2464835
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3-3/4 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 10 in Length U07040.150.1000
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK M07151.080.0025
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 50 PK MS16997-68
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK M07000.040.0090
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK SC22060400-14-100P1
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07141.060.0050
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK U51060.062.0100
- ZORO SELECT Socket Head Screw ZUL602M6X20
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length SC2218150-001P2
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK M07160.060.0045
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK M51050.080.0035
- Zoro Select Socket Head Cap Screws