Zoro Select
#10-32 Socket Head Cap Screw, Plain PEEK, 1-5/8 in Length, 10 PK
Mfr # PK1032-158SHC-01
Zoro # G5546097
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK M07000.300.0130
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51041.019.0150
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK M16070CSP
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK M07040.120.0030
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK U07410.031.0100
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK U51030.011.0043
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 1000 PK NAS1352C0612
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 4-3/8 in Length ZPS44012C58
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 4-1/2 in Length ZPS44038C62
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK M55060.060.0040
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK U51030.050.0100
- Zoro Select Socket Head Cap Screws