Zoro Select
#10-32 Socket Head Cap Screw, Plain PEEK, 1-7/8 in Length, 10 PK
Mfr # PK1032-178SHC-01
Zoro # G5554409
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M51060.050.0010
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK U07041.019.0100
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK M55050.080.0060
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M51040.060.0025
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07400.030.0010
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51566.019.0031
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 25 PK 1TKY8
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 4-3/16 in Length ZPS44014C60
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length ZPS60251C32
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length 72108
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK M51030.060.0040
- Zoro Select Socket Head Cap Screws