Zoro Select

#10-32 Socket Head Cap Screw, Black Oxide Steel, 1 3/4 in L, 100 PK

Zoro Select #10-32 Socket Head Cap Screw,  Black Oxide Steel,  1 3/4 in L,  100 PK U07566.019.0175
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #10-32
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Flat
  • Drive Type: Hex Socket
  • Drive Size: 1/8 in
  • Min. Tensile Strength: 135,000 psi
See full product details
$17.32
Pk of 100, $0.17/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #U07566.019.0175 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #10-32
  • Length: 1 3/4 in
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Flat
  • Drive Type: Hex Socket
  • Drive Size: 1/8 in
  • Package Quantity: 100 PK
  • Min. Tensile Strength: 135,000 psi
  • Fastener Industry Standards: ASME B18.3
  • System of Measurement: Inch
  • Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Screw Style: Socket Head Cap Screw
  • Rockwell Hardness: C37 to C44
  • Temp. Range: - 58 Degrees F to 302 Degrees F
  • Screw Industry Standards: ASME B18.3
  • Head Height: 0.127 in
  • Thread Dia.: #10
  • Material Grade: Alloy Steel
  • Head Dia.: 0.411 in
  • Thread Style: Partially Threaded
  • Vented Hole Size: Not Vented
  • Head Angle (Deg.): 82
  • Thread Length: 7/8 in
  • Min. Thread Length: 7/8 in
  • Length (Straight Wireway): 1 3/4 in
  • Standards: ASME B18.3
  • Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1 3/4 in, Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 7/8 in, Thread Length 7/8 in, Head Height 0.127 in, Thread Dia. #10, Head Angle (Deg.) 82 Degrees , Package Quantity 100

Restrictions and Compliance

Reviews of Zoro Select #U07566.019.0175

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.