Zoro Select

#10-32 Flat Socket Head Cap Screw, 7/8 in L, 3400 PK

Zoro Select #10-32 Flat Socket Head Cap Screw,  7/8 in L,  3400 PK B51566.019.0087
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
See full product details
$290.84
pkg. of 3400 ($0.09/ea)
This item ships free.

Subtotal: $290.84

Zoro Select #B51566.019.0087 Specifications

  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 7/8 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Fastener Finish: Plain
  • Thread Direction: Right Hand
  • Rockwell Hardness: B80 to C32
  • Item: Socket Head Cap Screw
  • Fastener Thread Type: UNF (Fine)
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Min. Tensile Strength: 85,000 to 150,000 psi
  • Fastener Industry Standards: ASME B18.3, ASTM F879
  • Head Dia.: 0.4063 in
  • Thread Dia.: #10
  • Drive Size: 1/8 in
  • Thread Length: 7/8"
  • Screw Industry Standards: ASTM F879, ASME B18.3
  • Head Angle (Deg.): 82
  • Min. Thread Length: 7/8 in
  • Package Quantity: 3400 PK
  • Length (Straight Wireway): 7/8 in
  • Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 7/8 in, Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/8 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 7/8 in, Thread Length 7/8 in, Thread Dia. #10, Head Angle (Deg.) 82 Degrees , Package Quantity 3400

Reviews of Zoro Select #B51566.019.0087