Zoro Select
Lock Nut, #10-32, Steel, Case Hardened, Black Oxide, 0.13 in Ht, 4000 PK
Mfr # 11NRB
Zoro # G2448879
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Black Oxide
- Hex Height 0.13 in
Explore More Products
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK 14NS
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Yellow Zinc, 11/32 in Ht, 25 PK SLFI80621-025P
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Nylon, Zinc Plated, 0.79 in Ht, 50 PK 87NS
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Case Hardened, Zinc Baked, 0.4 in Ht, 150 PK 62NR
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK U12100.019.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK U12422.062.0002
- ZORO SELECT Lock Nut, #10-32, Steel, Wax, 1000 PK 11NXLTH
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 0.14 in Ht, 2000 PK 14NR8
- ZORO SELECT Lock Nut, M10, Steel, Class 10, Wax, 1000 PK M10125NO
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 1200 PK B11610.037.0001
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Yellow Zinc, 30 mm Ht, 5 PK M12450.300.0001
- Zoro Select Lock Nuts