Zoro Select
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK
- Zoro #: G2814174
- Mfr #: U51566.019.0075
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Basic Material: 18-8 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 80,000 psi
- Fastener Industry Standards: ASME B18.3, ASTM F879
$12.19
Pk of 100, $0.12/ea
Subtotal: $12.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U51566.019.0075 Specifications
- Zoro #: G2814174
- Mfr #: U51566.019.0075
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 3/4 in
- Basic Material: 18-8 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 100 PK
- Min. Tensile Strength: 80,000 psi
- Fastener Industry Standards: ASME B18.3, ASTM F879
- System of Measurement: Inch
- Head Dia.: 0.411 in
- Temp. Range: -65 Degrees F to 300 Degrees F
- Rockwell Hardness: B80 to C32
- Head Height: 0.127 in
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Material Grade: 18-8
- Head Angle (Deg.): 82
- Thread Direction: Right Hand
- Thread Length: 3/4 in
- Vented Hole Size: Not Vented
- Fastener Thread Type: UNF (Fine)
- Class: 3A
- Standards: ASME B18.3, ASTM F879
- Country of Origin (subject to change): Multiple
Description
Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 3/4 in, Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/8 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 3/4 in, Thread Length 3/4 in, Head Height 0.127 in, Thread Dia. #10, Head Angle (Deg.) 82 Degrees , Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #U51566.019.0075
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 1/4 in L, 100 PK U51566.019.0125
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 6200 PK B51566.019.0037
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in L, 100 PK U51566.019.0031
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK M12100CSP
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 9 in L U07000.062.0900
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 130 mm L, 50 PK M07000.080.0130
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2 1/8 in L ZPS44051C26
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 3/8 in L ZPS60112C42
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 1 3/16 in L ZPS72014C12
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 434992-100
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 1 3/4 in L, 25 PK B07000.100.0175
- Zoro Select Socket Head Cap Screws