Zoro Select
#10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L, 3300 PK
- Zoro #: G5586336
- Mfr #: B55041.019.0050
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/32 in
- Min. Tensile Strength: 85,000 to 150,000 psi
$376.16
Pk of 3300, $0.11/ea
Subtotal: $376.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #B55041.019.0050
- Zoro #G5586336
- Country of OriginMultiple
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #10-32 |
Length | 1/2 in |
Drive Size | 5/32 in |
Head Height | 0.1875 in |
Thread Length | 7/8 in |
Min. Thread Length | 7/8 in |
Length (Straight Wireway) | 1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | 316 Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 85,000 to 150,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Rockwell Hardness | B80 to C32 |
Thread Style | Fully Threaded |
Temp. Range | -58 Degrees F to 302 Degrees F |
Fastener Thread Type | UNF (Fine) |
Head Dia. | 0.3125 in |
Material Grade | 316 |
Fastener Industry Standards | ASME B18.3 |
Thread Direction | Right Hand |
Screw Style | Socket Head Cap Screw |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 1/2 in, Head Height 0.187 in, Head Diameter 0.312 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Reviews of Zoro Select #B55041.019.0050
Explore more
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in L, 3700 PK B55041.019.0037
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in L, 4500 PK B55041.019.0025
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 2500 PK B55041.019.0087
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm L, 100 PK M07000.060.0008
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK L07000.200.0040
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 6 mm L, 100 PK M07150.040.0006
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK SDSL0080100CP-PK100
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 10 in L SCIX0251000-001P3
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK BHSD0630200CP-PK25
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 250 PK 167859-250
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L, 200 PK L07160.120.0045
- Zoro Select Socket Head Cap Screws