Zoro Select
#10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in L, 100 PK
- Zoro #: G9788116
- Mfr #: U55041.019.0025
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/32 in
- Min. Tensile Strength: 85,000 psi
$9.03
Pk of 100, $0.09/ea
Subtotal: $9.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U55041.019.0025 Specifications
- Zoro #: G9788116
- Mfr #: U55041.019.0025
- Item: Socket Head Cap Screw
- Dia./Thread Size: #10-32
- Length: 1/4 in
- Basic Material: 316 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/32 in
- Min. Tensile Strength: 85,000 psi
- Standards: ASME B18.3, ASTM F837
- System of Measurement: Inch
- Head Dia.: 0.3125 in
- Material Grade: 316
- Head Height: 0.19 in
- Thread Direction: Right Hand
- Vented Hole Size: Not Vented
- Thread Length: 1/4 in
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3, ASTM F837
- Fastener Thread Type: UNF (Fine)
- Rockwell Hardness: B80 to C32
- Temp. Range: - 50 Degrees F to 550 Degrees F
- Thread Style: Fully Threaded
- Package Quantity: 100
- Min. Thread Length: 1/4 in
- Length (Straight Wireway): 1/4 in
- Thread Type: Fine
- Fastener Length: 1/4 in
- Head Type: Standard
- Finish: Plain
- Material Quality Standards: ASTM F837
- Screw Length: 1/4 in
- Minimum Thread Length: 1/4 in
- Thread Pitch: Not Applicable
- Flange Diameter: Not Applicable
- Flange Thickness: Not Applicable
- Head Diameter: 0.312 in
- Material Grade/Class: 316
- Pack Size: Small Pack
- Dimensional Standards: ASME B18.3
- Material: Stainless Steel
- Minimum Temperature: -50 Degrees F
- Thread Size: #10
- Finish Type: Plain
- Countersink Angle: Not Applicable
- Maximum Temperature: 550 Degrees F
- Broad Material Grade/Class: 316
- Tensile Strength: 85,000 psi
- Material Type: Stainless Steel
- Special Features: Not Applicable
- Vent Hole Diameter: Not Applicable
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #10-32, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #U55041.019.0025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 100 PK U55041.019.0087
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L, 100 PK U55041.019.0050
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK U55041.019.0100
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK M51060.100.0060
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK U07415.025.0150
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 170 PK B07001.037.0350
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK SCIA0370900-005P
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK HYAS66032GR
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK 6EA42
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Yellow Zinc Plated Steel, 20 mm L, 3000 PK 415790
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK 154748-50
- Zoro Select Socket Head Cap Screws