Skip to Main Content
customer-service Help
Zoro Select

#10-32 Vented Socket Head Cap Screw, 1 1/2 in L

Zoro Select #10-32 Vented Socket Head Cap Screw,  1 1/2 in L 1GB42
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.15
  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 1 1/2 in
See full product details
Orders over $75 ship free.
Total: $5.15

Zoro Select #1GB42 Specifications

  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 1 1/2 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Vented
  • Fastener Finish: Plain
  • Thread Length: 7/8"
  • Head Height: 0.19 in
  • Min. Tensile Strength: 80,000 psi
  • Screw Industry Standards: ASME B18.3
  • Drive Size: 5/32 in
  • Fastener Thread Type: UNF (Fine)
  • Temp. Range: 250 Degrees F
  • Item: Socket Head Cap Screw
  • Head Dia.: 0.312 in
  • Fastener Industry Standards: ASME B18.3
  • Vented Hole Size: 0.046 in
  • Thread Direction: Right Hand
  • Rockwell Hardness: B70 to B95
  • Class: 3A
  • Thread Dia.: #10
  • Min. Thread Length: 7/8 in
  • Length (Straight Wireway): 1 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 1 1/2 in, Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 7/8 in, Thread Length 7/8 In., Head Height 0.19 in, Thread Dia. #10

Reviews of Zoro Select #1GB42