Zoro Select

#10-32 x 1-1/2" Pan Head Slotted Machine Screw, 4000 pk.

Zoro Select #10-32 x 1-1/2" Pan Head Slotted Machine Screw,  4000 pk. 81AP10X1-1/2
Hover or click to zoom Tap to zoom
  • Item: Machine Screw
  • Drive Type: Slotted
  • Head Type: Pan
  • Material: 18-8 Stainless Steel
  • Dia./Thread Size: #10-32
  • Finish: Plain
  • Length: 1 1/2 in
  • System of Measurement: Inch
See full product details
$301.60
pkg. of 4000 ($0.08/ea)

Subtotal: $301.60

Zoro Select #81AP10X1-1/2 Specifications

  • Item: Machine Screw
  • Drive Type: Slotted
  • Head Type: Pan
  • Material: 18-8 Stainless Steel
  • Dia./Thread Size: #10-32
  • Finish: Plain
  • Length: 1 1/2 in
  • System of Measurement: Inch
  • Package Quantity: 4,000
  • Head Height: 0.11 in
  • Tensile Strength (PSI): 60,000 min
  • Rockwell Hardness: B70
  • Thread Size: #10-32
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • Head Dia.: 0.373 in
  • Thread Length: 1 1/2 in
  • Length (Straight Wireway): 1 1/2 in
  • Maximum Head Height: 0.11 in
  • Tensile Strength: 60,000 psi
  • Thread Type: Fine
  • Washer Outside Diameter: Not Applicable
  • Pack Size: Bulk
  • Screw Size: #10
  • Fastener Length: 1 1/2 in
  • Thread Direction: Right Hand
  • Thread Fit: 2A
  • Minimum Thread Length: 1 1/2 in
  • Maximum Head Width: 0.373 in
  • Dimensional Standards: ASME B18.6.3
  • Minimum Head Width: 0.373 in
  • Minimum Head Height: 0.133 in
  • Thread Style: Fully Threaded
  • Drive: Slotted
  • Head Width: 0.373 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Head Width 0.373 in, Head Height 0.11 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.373 in, Minimum Head Width 0.373 in, Maximum Head Height 0.11 in

Reviews of Zoro Select #81AP10X1-1/2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.