Zoro Select
#10-32 x 1" Flat Head Slotted Machine Screw, 6000 pk.
- Zoro #: G5538741
- Mfr #: 81AF10X1
Hover or click to zoom Tap to zoom
$322.80
pkg. of 6000 ($0.05/ea)
- Item: Machine Screw
- Drive Type: Slotted
- Head Type: Flat
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $322.80
Zoro Select #81AF10X1 Specifications
- Zoro #: G5538741
- Mfr #: 81AF10X1
- Item: Machine Screw
- Drive Type: Slotted
- Head Type: Flat
- Dia./Thread Size: #10-32
- Material: 18-8 Stainless Steel
- Finish: Plain
- Length: 1 in
- System of Measurement: Inch
- Package Quantity: 6,000
- Thread Length: 1 in
- Head Dia.: 0.362 in
- Head Height: 0.116 in
- Head Angle (Deg.): 82
- Rockwell Hardness: B70
- Thread Size: #10-32
- Meets/Exceeds: ANSI/ASME B18.6.3
- Tensile Strength (PSI): 60,000 min
- Length (Straight Wireway): 1 in
- Maximum Head Width: 0.362 in
- Minimum Head Width: 0.362 in
- Fastener Length: 1 in
- Drive: Slotted
- Washer Outside Diameter: Not Applicable
- Dimensional Standards: ASME B18.6.3
- Screw Size: #10
- Pack Size: Bulk
- Thread Fit: 2A
- Minimum Thread Length: 1 in
- Minimum Head Height: 0.116 in
- Thread Type: Fine
- Maximum Head Height: 0.116 in
- Head Width: 0.362 in
- Thread Direction: Right Hand
- Tensile Strength: 60,000 psi
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Taiwan, Province of China
Description
Machine Screw, Head Type Flat, 18-8 (304) Stainless Steel, Length 1 In., Thread Length 1 In., Drive Type Slotted, Finish Plain, Dia./Thread Size #10-32, Head Dia. .362 In., Head Height .116 In., Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000 min., Rockwell Hardness B70, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 6000
Reviews of Zoro Select #81AF10X1
Explore more
- ZORO SELECT 10-24 x 3 MIL- PH PAN FT MS DFAR STAINLESS STEEL MS51957-75
- ZORO SELECT 6-32X1/2 SLOT FILLISTER FT MS BLK OX 0608MSLB
- ZORO SELECT 1/4-20X1 MILITARY PH PAN FT MS CADMIUM YELLOW MS35206-283
- ZORO SELECT 4-40X1/4 PHL FL 100DEG TAPTITE ALT ZINC BAKE & WAX 0404RP1
- ZORO SELECT 10-24X5 PHIL PAN FULL/THRD MS ZINC 1080MPP
- ZORO SELECT 10-32X7/8 PHIL FLAT FUL/THRD MS BLK OX 1114MPFB
- ZORO SELECT #10-32 x 1/2" Pan Head Phillips Machine Screw, 10000 pk. 82AP10X1/2
- ZORO SELECT 1/2-13 x 3-1/2" Flat Head Slotted Machine Screw, 5 pk. 2AY39
- KIPP Stop Screw D=M12X40, Sw=19, Form:B Rounded, Steel K1200.21240
- ZORO SELECT 8-32X5/16 SLOT INDNT HEX WAS FT MS BLK OX 0805MSWB
- Zoro Select Machine Screws