Zoro Select

#10-32 x 1 in Slotted Round Machine Screw, Plain 6000 PK

Zoro Select #10-32 x 1 in Slotted Round Machine Screw,  Plain 6000 PK 81RR10X1
Hover or click to zoom Tap to zoom
Key Features
  • Item: Machine Screw
  • Thread Size: #10-32
  • Fastener Length: 1 in
  • Finish: Plain
  • Head Type: Round
  • Drive: Slotted
  • Package Quantity: 6000
  • Tensile Strength: 60,000 psi
See full product details
$923.40
pkg. of 6000 ($0.15/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #81RR10X1 Specifications

  • Item: Machine Screw
  • Thread Size: #10-32
  • Fastener Length: 1 in
  • Finish: Plain
  • Head Type: Round
  • Drive: Slotted
  • Package Quantity: 6000
  • Tensile Strength: 60,000 psi
  • Dimensional Standards: ASME B18.6.3
  • System of Measurement: Inch
  • Rockwell Hardness: B70
  • Head Dia.: 0.359 in
  • Head Height: 0.137 in
  • Length (Straight Wireway): 1 in
  • Pack Size: Bulk
  • Minimum Head Height: 0.137 in
  • Thread Direction: Right Hand
  • Thread Type: Fine
  • Washer Outside Diameter: Not Applicable
  • Maximum Head Width: 0.359 in
  • Minimum Head Width: 0.359 in
  • Thread Fit: 2A
  • Screw Size: #10
  • Minimum Thread Length: 1 in
  • Thread Style: Fully Threaded
  • Maximum Head Height: 0.137 in
  • Head Width: 0.359 in
  • Country of Origin (subject to change): China

Description

Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Head Width 0.359 in, Head Height 0.137 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.359 in, Minimum Head Width 0.359 in, Maximum Head Height 0.137 in, Minimum Head Height 0.137 in

Reviews of Zoro Select #81RR10X1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.