Zoro Select
#10-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Zoro #: G3284014
- Mfr #: U51862.019.0051
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #10-32
- Fastener Length: 1/2 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Truss
- Drive: Phillips
- Package Quantity: 100
$6.31
Pk of 100, $0.06/ea
Ships from United States
Subtotal: $6.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U51862.019.0051 Specifications
- Zoro #: G3284014
- Mfr #: U51862.019.0051
- Item: Machine Screw
- Thread Size: #10-32
- Fastener Length: 1/2 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Truss
- Drive: Phillips
- Package Quantity: 100
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Length (Straight Wireway): 1/2 in
- Head Width: 0.362 in
- Thread Type: Fine
- Pack Size: Small
- Minimum Thread Length: 31/64 in
- Maximum Head Width: 0.362 in
- Thread Fit: 2A
- Drive Size: #2
- Screw Size: #10
- Minimum Head Width: 0.333 in
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Maximum Head Height: 0.118 in
- Minimum Head Height: 0.103 in
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.118 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 31/64 in, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.118 in, Minimum Head Height 0.103 in, System of Measurement Inch
Reviews of Zoro Select #U51862.019.0051
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #10-32 x 3/8 in Phillips Truss Machine Screw, Plain 100 PK U51862.019.0038
- ZORO SELECT #10-32 x 5/8 in Phillips Truss Machine Screw, Plain 100 PK U51862.019.0063
- ZORO SELECT #10-32 x 3/4 in Phillips Truss Machine Screw, Plain 100 PK U51862.019.0076
- ZORO SELECT #10-32 x 3/8 in Combination Slotted/Phillips Pan Machine Screw, Plain Steel, 4000 PK 1106MCP188
- ZORO SELECT 5/16"-18 x 3/4 in Torx Truss Machine Screw, Plain Stainless Steel, 300 PK 3112MTT188
- ZORO SELECT #10-32 x 5/16 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK MS35207-260
- ZORO SELECT #10-32 x 1 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK 81AP10X1-1/2
- ZORO SELECT #10-32 x 1 in Slotted Round Machine Screw, Plain Brass, 6000 PK 81RR10X1
- ZORO SELECT #4-40 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK MSCI0-400500-10000P
- ZORO SELECT #4-40 x 1/8 in Slotted Fillister Machine Screw, Plain Steel, 5000 PK 0402MSL188
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Slotted Pan Machine Screw, Plain Steel A0160100032P
- Zoro Select Machine Screws