Zoro Select
#10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 10000 PK
- Zoro #: G5686597
- Mfr #: 81RR10X1/2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #10-32
- Material: Brass
- Finish: Plain
- Head Type: Round
- Drive: Slotted
- Package Quantity: 10000
- Tensile Strength: 60,000 psi
$1,609.20
Pk of 10000, $0.16/ea
Subtotal: $1,609.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #81RR10X1/2 Specifications
- Zoro #: G5686597
- Mfr #: 81RR10X1/2
- Item: Machine Screw
- Thread Size: #10-32
- Fastener Length: 1/2 in
- Material: Brass
- Finish: Plain
- Head Type: Round
- Drive: Slotted
- Package Quantity: 10000
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Rockwell Hardness: B70
- Length (Straight Wireway): 1/2 in
- Minimum Head Width: 0.359 in
- Maximum Head Width: 0.359 in
- Thread Type: Fine
- Thread Style: Fully Threaded
- Maximum Head Height: 0.137 in
- Washer Outside Diameter: Not Applicable
- Screw Size: #10
- Thread Direction: Right Hand
- Minimum Head Height: 0.137 in
- Head Width: 0.359 in
- Pack Size: Bulk
- Thread Fit: 2A
- Minimum Thread Length: 1/2 in
- Standards: ASME B18.6.3
- Country of Origin (subject to change): China
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.359 in, Head Height 0.137 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.359 in, Minimum Head Width 0.359 in, Maximum Head Height 0.137 in, Minimum Head Height 0.137 in
Reviews of Zoro Select #81RR10X1/2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M3-0.50 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3200 PK MJ318MPP
- ZORO SELECT 5/16"-18 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 1750 PK 3114MPF
- ZORO SELECT #6-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.013.0200
- ZORO SELECT #10-24 x 1 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.019.0125
- ZORO SELECT 1/4"-20 x 4 in Slotted Flat Machine Screw, Plain 10 PK U51110.025.0400
- ZORO SELECT M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain A4 Stainless Steel, 2000 PK M520MPFA4
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 15000 PK 01AF8X1/4
- ZORO SELECT Machine Screw, Plain Steel 150014A
- ZORO SELECT #0-80 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZE95
- NEWPORT FASTENERS #2-56 x 3/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 10000 PK 955723-BR-10000
- NEWPORT FASTENERS #4-40 x 3/8 in Slotted Flat Machine Screw, Zinc Steel, 10000 PK 946461
- Zoro Select Machine Screws