Zoro Select
#10-32 x 1/2" Pan Head Phillips Machine Screw, 10000 pk.
- Zoro #: G5705192
- Mfr #: 82AP10X1/2
Tap to zoom
Hover or click to zoom
$765.59
pkg. of 10000 ($0.08/ea)
- Item: Machine Screw
- Head Type: Pan
- Drive Type: Phillips
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $765.59
Zoro Select #82AP10X1/2 Specifications
- Zoro #: G5705192
- Mfr #: 82AP10X1/2
- Item: Machine Screw
- Head Type: Pan
- Drive Type: Phillips
- Material: 18-8 Stainless Steel
- Dia./Thread Size: #10-32
- Finish: Plain
- Length: 1/2 in
- System of Measurement: Inch
- Head Height: 0.133 in
- Package Quantity: 10,000
- Tensile Strength (PSI): 60,000 min
- Rockwell Hardness: B70
- Thread Length: 1/2 in
- Thread Size: #10-32
- Head Dia.: 0.373 in
- Meets/Exceeds: ANSI/ASME B18.6.3
- Length (Straight Wireway): 1/2 in
- Screw Size: #10
- Maximum Head Height: 0.133 in
- Minimum Head Width: 0.373 in
- Fastener Length: 1/2 in
- Washer Outside Diameter: Not Applicable
- Maximum Head Width: 0.373 in
- Drive: Phillips
- Pack Size: Bulk
- Drive Size: #2
- Thread Type: Fine
- Tensile Strength: 60,000 psi
- Minimum Thread Length: 1/2 in
- Thread Fit: 2A
- Dimensional Standards: ASME B18.6.3
- Head Width: 0.373 in
- Minimum Head Height: 0.133 in
- Thread Style: Fully Threaded
- Thread Direction: Right Hand
- Country of Origin (subject to change): Taiwan, Province of China
Description
Machine Screw, Head Type Pan, 18-8 (304) Stainless Steel, Length 1/2 In., Thread Length 1/2 In., Drive Type Phillips, Finish Plain, Dia./Thread Size #10-32, Head Dia. .373 In., Head Height .133 In., Tensile Strength (PSI) 60,000 min., Rockwell Hardness B70, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10000
Reviews of Zoro Select #82AP10X1/2
Explore more
- Zoro Select 8-32X1 3/4 SLOT PAN FULL/THRD MS NYLON 0828MSPN
- Zoro Select M6-1.0X12 ISO 7045 6 LOBE PAN FT MS ZINC ROHS MI6127045T
- Zoro Select 4-40X3/8 UNSLT HX WAS IN SEM FT MS ZINC AND BAKE 0406IW
- Zoro Select 12-24X1 PHIL PAN FT MS 18-8 STAINLESS STEEL 1216MPP188
- Zoro Select 4-40X3/16 PHIL PAN FULL/THRD MS BLK OX 0403MPPB
- Zoro Select M4-0.7X35 DIN7985A PHIL PAN MACH SC STAIN STL BL OX M435MPP188B
- Zoro Select #10-32 x 3/8" Round Head Phillips Machine Screw, 100 pk. 2BB65
- Zoro Select 10-24X3/4 PHIL BIND FT U/CUT MS ZINC 1012MPB
- Ampg Conn Bolt, 1/4-20X45mm, Steel Nickel Z4484-NI
- Tei Fastners PEEK Screw, M8x1.25, 14mm, Flat HdSlot, PK10 PKM8125-14FHS-01
- Tei Fastners Screw, PTFE, M4x0.7, 8mm, Flt Phil, PK10 TFM407-8FHP-01
- Zoro Select Machine Screws