Zoro Select
#10-32 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 9000 PK
Mfr # MSCFI-1000250-9000P
Zoro # G6473607
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0062
- ZORO SELECT #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.008.0012
- ZORO SELECT M5-0.80 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK M514D965
- ZORO SELECT #8-32 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK 0840MW
- ZORO SELECT #10-24 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0175
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0075
- ZORO SELECT #10-32 x 1-1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK 1120MSH
- ZORO SELECT M4-0.70 x 35 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK PKM407-35PHS-01
- ZORO SELECT 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.025.0100
- L.H. DOTTIE #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK 416WHT
- MIDWEST FASTENER #8-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK 77287
- Zoro Select Machine Screws