Zoro Select
#10-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BB65
Zoro # G3215484
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #10-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BB75
- ZORO SELECT #10-24 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51211.019.0200
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.013.0062
- ZORO SELECT #10-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 6000 PK 1108MSW
- ZORO SELECT #5-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.012.0050
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 1004MPU
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain Brass, 25 PK U48210.031.0050
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK 1016KPUMS
- ZORO SELECT 5/16"-18 x 1-5/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK PK51618-158PHP-01
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain Brass, 10 PK U48170.037.0300
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.013.0037
- Zoro Select Machine Screws