Zoro Select
10-32X1 1/2 #1/2 HEX M-F STANDOFF ALUMINUM
- Zoro #: G5207183
- Mfr #: 502411HMA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/2"
- Body Length: 1 1/2"
- Thread Size: #10-32
- Type: Female
$225.00
Pk of 50, $4.50/ea
Subtotal: $225.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #502411HMA Specifications
- Zoro #: G5207183
- Mfr #: 502411HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/2"
- Body Length: 1 1/2"
- Thread Size: #10-32
- Type: Female
- Material: Aluminum
- Item: Standoffs,10-32x1 1/2,1/2 Hex M-,Package Quantity 50
- Country of Origin (subject to change): Taiwan, Province of China
Description
10-32X1 1/2 Half Inch Hex Male Female Standoff Aluminum
Reviews of Zoro Select #502411HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 4-40X9/16 #3/16 HEX M-F STANDOFFS ALUMINUM 100904HMA
- ZORO SELECT 8-32X1 1/2 #3/8 HEX M-F STANDOFF STAINLESS STEEL 372408HM303
- ZORO SELECT 8-32X3/4 #1/4 HEX M-F STANDOFFS ZINC ROHS 141208HM
- ZORO SELECT Hex Standoff, Alum, #10-32x3/8 L, PK10 CRL060603GR
- ZORO SELECT 10-32X1/2 #3/8 HEX FEMALE STANDOFF STAINLESS STEEL 370811HF303
- ZORO SELECT 6-32X3/8 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310606HM303
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- NEWPORT FASTENERS Hex Standoff - Female-Female #8-32 x 3/8 x 5/16 Stainless Steel , Plain Finish , 100PK 370508HF303
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP427-M19-F16-M2.5
- ZORO SELECT 8-32X5/16 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 310508HF303
- Zoro Select Hex Standoffs