Zoro Select
10-32X1 1/2 #3/8 HEX M-F STANDOFF STAINLESS STEEL
- Zoro #: G5210771
- Mfr #: 372411HM303
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: 303 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1 1/2"
- Thread Size: 10-32X1 1/2
$302.00
Pk of 100, $3.02/ea
Subtotal: $302.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #372411HM303 Specifications
- Zoro #: G5210771
- Mfr #: 372411HM303
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: 303 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1 1/2"
- Thread Size: 10-32X1 1/2
- Thread Length: 1.5
- Type: Female
- Item: Standoffs,10-32x1 1/2,3/8 Hex M,Package Quantity 100
- Material: Stainless Steel
- Finish: Plain
- Country of Origin (subject to change): United States
Description
10-32X1 1/2 Three Eighths Hex Male Female Standoff Stainless Steel
Reviews of Zoro Select #372411HM303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-32X5/8 #3/8 HEX FEMALE STANDOFF STAINLESS STEEL 371008HF303
- ZORO SELECT Spacer, Int/Ext Stud, M4-0.7 x 35, PK100 M11398.040.0035
- ZORO SELECT Hex Standoff, SS, 10-32, 5/8 L, PK10 HST508-1032-SS
- ZORO SELECT Hex Standoff, Alum, 6-32x1/4 L, PK10 CRR040466GR
- ZORO SELECT Hex Standoff, Alum, #10-32x2 L, PK10 CRP053203GR
- ZORO SELECT 4-40X1/4 #3/16 HEX FEMALE STANDOFF STAINLESS STEEL 100404HF303
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- LYN-TRON Steel Hex Female Standoff 1/4" OD x 0.625" Length x 8-32 Thread ST6951-0832-0.625-00
- UNICORP Male-Male Thrd Standoff, 3/16" Hex M-M S MM1358-M06-F16-832
- Zoro Select Hex Standoffs