Zoro Select
#10-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Steel, 2000 PK
Mfr # 1120MSF188
Zoro # G2515869
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Head Type Flat
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFFI-1000370-100P
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.040.0008
- ZORO SELECT #4-40 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.011.0025
- ZORO SELECT #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK 116045-PG
- ZORO SELECT M10-1.50 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK MPPD100160-005P1
- ZORO SELECT #5-40 x 3/4 in Slotted Fillister Machine Screw, Plain Stainless Steel, 100 PK U51341.012.0075
- ZORO SELECT #4-40 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 10000 PK 0412MSW
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain Steel, 7000 PK 0404MPT188B
- ZORO SELECT #4-40 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK 0406IW
- ZORO SELECT #6-32 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 800 PK 0680MSR
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK 50M060100P025
- Zoro Select Machine Screws