Zoro Select
10-32X1 1/4 SLT HX WASH FT TCS F SERR ZINC AND BAKE
- Zoro #: G8562165
- Mfr #: 1120FSWS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,10-32X1 1/4,PK3000
- Thread Style: Fully Threaded
- Head Type: Slot
- Type: Serrated
- Finish: Zinc Plated
$241.85
Pk of 3000, $0.08/ea
Subtotal: $241.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1120FSWS Specifications
- Zoro #: G8562165
- Mfr #: 1120FSWS
- Item: Washer Assortments,10-32X1 1/4,PK3000
- Thread Style: Fully Threaded
- Head Type: Slot
- Type: Serrated
- Finish: Zinc Plated
- Country of Origin (subject to change): Taiwan, Province of China
Description
10-32X1 1/4 Slot Indent Hex Washer Serrated Thread Cut Screw Type F Full Thread Zinc Bake
Reviews of Zoro Select #1120FSWS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 3/8 to 2 in Steel Self Drilling Screws with Flat and Pan Head Type CPS1YY41GR
- ZORO SELECT 3/4-10X6 1/2 BLT HEX MACH. HOT DIP GALVANIZED 75104BMG
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. 8145
- ZORO SELECT 1/4-20X1 3/4 UNSLT HEX WASH FT TCS F ZINC 1428FW
- ZORO SELECT 8-16X1/2 UNSL HW PLAST ALT48-2 188 ST STL PASS/WAX 0808LW188
- ZORO SELECT 10-32X3/4 UNSLT HEX WASH FT TCS F ZINC 1112FW
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT M3X10 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI310EPP
- ZORO SELECT 5/8-11X3 1/2 BLT HEX MACH. HOT DIP GALVANIZED 6256BMG
- Zoro Select Fastener Assortments