Zoro Select

10-32X1 1/8 #5/16 HEX M-F STANDOFFS ALUMINUM

Zoro Select 10-32X1 1/8 #5/16 HEX M-F STANDOFFS ALUMINUM 311811HMA
Hover or click to zoom Tap to zoom
$360.00
pkg. of 1000 ($0.36/ea)
  • Item: Standoffs,10-32x1 1/8,5/16 Hex,Package Quantity 1000
  • Material: Aluminum
  • Type: Female
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $360.00

Zoro Select #311811HMA Specifications

  • Item: Standoffs,10-32x1 1/8,5/16 Hex,Package Quantity 1000
  • Material: Aluminum
  • Type: Female
  • Country of Origin (subject to change): United States

Description

10-32X1 1/8 Five Sixteenths Hex Male Female Standoff Aluminum

Reviews of Zoro Select #311811HMA