Zoro Select
10-32X1 3/8 #3/8 HEX M-F STANDOFFS ALUMINUM
- Zoro #: G5210254
- Mfr #: 372211HMA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1 3/8"
- Thread Size: #10-32
- Material: Aluminum
$486.00
Pk of 1000, $0.49/ea
Subtotal: $486.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #372211HMA Specifications
- Zoro #: G5210254
- Mfr #: 372211HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1 3/8"
- Thread Size: #10-32
- Material: Aluminum
- Item: Standoffs,10-32x1 3/8,3/8 Hex,Package Quantity 1000
- Type: Female
- Country of Origin (subject to change): United States
Description
10-32X1 3/8 Three Eights Hex Male Female Standoff Aluminum
Reviews of Zoro Select #372211HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, Alum, #6-32x5/16 L, PK10 CRL040566GR
- ZORO SELECT Spacer, Int/Ext Stud, M4-0.7 x 20, PK100 M11398.040.0020
- ZORO SELECT 6-32X3/8 #1/4 HEX M-F STANDOFFS BRASS NICKL 140606HMBN
- ZORO SELECT 4-40X3/4 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 141204HM303
- ZORO SELECT Spacer, Int/Ext Stud, M2.5-0.45 x 10, PK100 M11398.025.0010
- ZORO SELECT 10-32X7/16 #3/8 HEX FEMALE STANDOFF STAINLESS STEEL 370711HF303
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- NEWPORT FASTENERS 1/4" OD Hex Standoffs /8-32x7/16"/St. Steel/Outer Dia 1/4"/Thread Size: 8-32/Length: 7/16", 500PK 259378
- UNICORP Hex Threaded Standoff, 6.4MM, M3 Thdx12M EBSOS-3.5M3-12
- Zoro Select Hex Standoffs